Add More Items
View All Quick Selects
Below you can add an image for 'pipe clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$288.42
Per 100
1 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
$689.56
1-1/2 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
$1,457.52
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 3-3/8 In Length, 1-1/4 In Width, 0.408 LB/Ea
$618.23
Strap, One Hole Pipe, Malleable Iron, Size 1 Inch
$230.29
Strap, One Hole Pipe, Malleable Iron, Size 1 1/2 Inch
$477.05
1-1/2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
$1,572.01
Pipe Spacer, Aluminum, Use With Conduit Sizes Of 1/2 Inch, 3/4 Inch, and 1 Inch For Use With Rigid/Imc Conduit
$559.50
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 1/2 Inch, Die-Cast Zinc
$715.22
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 2 Inch, Die-Cast Zinc
$6,608.19
Strap, Two Hole Pipe, Steel, Size 3 1/2 Inch
$396.29
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 In Rod Size, 3/8 In Ips Size, #4 to #2/0 Awg Conductor Size, 0.54 LB
$66.38
Each
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Aluminum, 4 Dimension Back-to-Back, Used With 3/8-16 X 1/2 Long Cone Point Set Screw, Dove-Tail Bar, Aluminum, 460 LBS Pull Out Strength, 3/8"-16 Thread Size
Total Availability: Out of Stock
$2,979.30
No longer available or discontinued by the manufacturer.
Specific For Hvac Applications, This High Temperature Thermocouple (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein’S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.
$31.12
1IN Eg Beam Clamp Assembled
$267.39
2IN Eg Beam Clamp Assembled
$389.31
1-1/4IN Eg Beam Clamp Assembled
$300.42
304601
$339.63
304609
$381.90
304626
$401.10
20
Popularity
Default